DESCRIPTION

  • Clear Crystal accents
  • Dimensions: 11" W x 16-1/4" H
  • Dimmable
  • ETL listed - damp location
  • Includes 72" chain
  • Minka Lavery® collection
  • Requires one 60W candelabra base bulb
  • Westport Silver

Minka Westport 60 W 1-Light Mini Chandelier

M3121333

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Westport
Color Finish
Westport Silver
Color Finish Category
Silver Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Fluted Piastra
Height
16-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Watts
60
Width
11 in

Starting at
Call for Pricing
  • QUANTITY