DESCRIPTION

  • ADA compliant
  • Beige fabric shade
  • Classic Oak Patina
  • Dimensions: 12" W x 11-1/2" H x 4" L
  • ETL listed - damp location
  • Minka Lavery® Abbott Place collection
  • Requires two 60W candelabra base bulbs

Minka Abbott Place 60 W 2-Light Candelabra Sconce

M5200290

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Abbott Place
Color Finish
Classic Oak Patina
Color Finish Category
Browns
Depth
4 in
ETL Listed
Yes
Energy Star Compliant
No
Height
11-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Fabric
Number Of Lights
2
Sconce Type
Wall Washer
UL Listed
No
Watts
60
Width
12 in

Starting at
Call for Pricing
  • QUANTITY