DESCRIPTION

  • Chrome
  • Dimensions: 17-1/4" W x 8-1/4" H x 6" L
  • ETL listed - damp location
  • Etched Opal glass
  • Minka Lavery® Cashelmara™ collection
  • Requires two 100W medium base bulbs
  • Reversible

Minka Cashelmara™ 60 W 2-Light Light Medium Bath

M324277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cashelmara™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
17-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS