DESCRIPTION

  • Brushed Stainless Steel
  • Dimensions: 7-3/4" W x 12" H x 4-1/2" Ext
  • Etched Opal glass
  • Requires 2 candelabra base bulbs, up to 60W
  • Stainless steel construction
  • The Great Outdoors® Bay View™ pocket lantern

Minka Bay View™ 60 W 2-Light Medium Outdoor Wall Sconce

M9802144

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bay View™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-19/50 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
12-9/50 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Number Of Lights
2
Power Source
Hardwired
UL Listed
No
Watts
60
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY