DESCRIPTION

Minka Lineage™ 60 W 2-Light Medium Pendant

M1275357

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lineage™
Color Finish
Iron Oxide
Color Finish Category
Iron Tones
Glass Type
Venetian Scavo
Height
21 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
120
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS