DESCRIPTION

Minka Kent Place™ 60 W 3-Light Candelabra Sconce

M9142

Color Finish

 

SPECIFICATIONS

Collection
Kent Place™
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Depth
12-3/4 in
Glass Type
Clear Seeded
Height
20-1/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
Watts
180
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS