DESCRIPTION

  • Chrome
  • Dimensions: 4-1/2" W x 13-1/2" H x 5" L
  • ETL listed - damp location
  • Etched Opal glass
  • Minka Lavery® collection
  • Requires two 60W medium base bulbs
  • Reversible

Minka Star 60 W 5 in. 2-Light Medium Wall Sconce

M6212

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Star
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
Sconce Type
Wallchiere
UL Listed
No
Volts
120V
Watts
60
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY