DESCRIPTION

Minka Salon Grand™ 60 W 5-Light Candelabra

M1555477

Color Finish

 

SPECIFICATIONS

Collection
Salon Grand™
Color Finish
Florence Patina
Color Finish Category
Browns
Height
33-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
5
Watts
300
Width
26 in

Starting at
Call for Pricing
  • QUANTITY