DESCRIPTION

  • Brushed Nickel
  • Dimensions: 16-1/2" W x 9-1/2" H x 7-1/4" L
  • ETL listed - damp location
  • Minka Lavery® Raiden™ collection
  • Pearl glass
  • Requires two 100W medium base bulbs
  • Reversible

Minka Raiden™ 7-1/4 in. 100 W 2-Light Medium Bracket in Brushed Nickel

M618284

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Raiden™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Pearl Mist
Height
9-1/2 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
16-1/2 in

Starting at
Call for Pricing
  • QUANTITY