DESCRIPTION

  • 2 60W M bulbs required
  • Belcaro Flush Mount; Walnut
  • W: 12 3/4" H: 7 1/4"

Minka Belcaro™ 7-1/4 x 12-3/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture

M958126

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Belcaro™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Aged Champagne
Height
7-1/4 in
Length
12-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
2
UL Listed
No
Watts
60
Width
12-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS