DESCRIPTION

  • Aged Champagne glass
  • Belcaro Walnut™
  • Dimensions: 15-1/4" diameter x 7-1/2" H
  • ETL listed - damp location
  • Minka Lavery® Belcaro™ collection
  • Requires three 60W medium base bulbs

Minka Belcaro™ 7-1/4 x 15-1/4 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture

M959126

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Belcaro™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Aged Champagne
Height
7-1/2 in
Length
15-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
3
UL Listed
No
Watts
60
Width
15-1/4 in

Starting at
Call for Pricing
  • QUANTITY