DESCRIPTION

  • Cast aluminum construction
  • Clear Beveled glass
  • Dimensions: 7-3/4" W x 21" H x 10-1/4" Ext
  • Hand applied multi-step finish
  • Requires 2 candelabra base bulbs, up to 60W
  • The Great Outdoors® Harrison™ wall mount
  • Vintage Rust™

Minka Harrison™ 7-3/4 in. 60 W 2-Light Candelabra Lantern

M8691

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harrison™
Color Finish
Vintage Rust™
Color Finish Category
Browns
Depth
10-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
21 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Style
Traditional
Material
Metal
Number Of Lights
2
UL Listed
No
Watts
60
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS