DESCRIPTION

  • Dark Brushed Bronze
  • Dimensions: 23-1/2" W x 7-1/4" H x 6-3/4" L
  • Dimmable
  • ETL listed - damp location
  • Etched White glass
  • Minka Lavery® collection
  • Requires three 100W medium base bulbs

Minka 7 in. 100 W 3-Light Medium Bracket in Dark Brushed Bronze

M4533267B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Dark Brushed Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched White
Height
7-1/4 in
Length
6-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY