DESCRIPTION

  • Dimensions: 23-3/4" W x 7-1/2" H x 7-3/4" L
  • ETL listed - damp location
  • Etched White box pleat
  • Minka Lavery® 1730 Series
  • Polished Nickel
  • Requires three 100W medium base bulbs
  • Reversible

Minka 7 in. A19 100 W 3-Light Medium Bracket

M67331613

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Box Pleat
Height
7 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS