DESCRIPTION

  • Dimensions: 28" W x 7-3/4" H x 5-1/2" L
  • ETL listed - damp location
  • Includes three 75W mini can xenon bulbs
  • Iron Oxide
  • Minka Lavery® Lineage™ collection
  • Venetian scavo glass

Minka Lineage™ 75 W 3-Light Medium Bath Sconce

M6273357

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Halogen
Collection
Lineage™
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Depth
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Venetian Scavo
Height
7-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
28 in

Starting at
Call for Pricing
  • QUANTITY