DESCRIPTION

  • Antique Bronze
  • Dimensions: 8-1/4" W x 10-1/4" H x 8-1/2" Ext
  • Functional bulb guard
  • Requires 1 medium base bulb, up to 100W
  • The Great Outdoors® Wyndmere™ wall mount

Minka Wyndmere™ 8-1/4 in. 100 W 1-Light Medium Lantern

M7116791

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wyndmere™
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Material
Metal
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY