DESCRIPTION

  • Aged Champagne glass
  • Belcaro Walnut™
  • Dimensions: 30-1/2" W x 9-1/2" H x 8" L
  • ETL listed - damp location
  • Minka Lavery® Belcaro™ collection
  • Requires three 100W medium base bulbs
  • Reversible

Minka Belcaro™ 8-3/4 in. 100 W 3-Light Medium Bracket

M5953126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Belcaro™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Aged Champagne
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS