DESCRIPTION
- Brushed Nickel
- Dimensions: 32" W x 8-1/4" H 8-3/4" L
- Lamina Blanca glass
- Minka Lavery® Agilis™ collection
- Requires three 100W medium base bulbs
- Reversible
- UL listed - damp location
Minka Agilis™ 8-3/4 in. 100 W 3-Light Medium Vanity
M681384
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Bulb Type
- Incandescent
- Collection
- Agilis™
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Depth
- 8-3/4 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Lamina Blanca
- Height
- 8-1/4 in
- Light Bulb Base Type
- Medium E-27
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Contemporary
- Material
- Glass
- Number Of Lights
- 3
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
- Width
- 32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday