DESCRIPTION

  • Chrome
  • Dimensions: 25-1/4" W x 9-1/2" H x 7-3/4" L
  • ETL listed - damp location
  • Minka Lavery® Piastrella collection
  • Mosaic tile glass
  • Requires three 100W medium base bulbs
  • Reversible

Minka Piastrella Bath 9-1/2 in. A19 100 W 3-Light Medium Bracket

M605377

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Piastrella Bath
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Mosaic Tile
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
25-1/4 in

Starting at
Call for Pricing
  • QUANTITY