DESCRIPTION

  • Brushed Nickel
  • Dimensions: 25-1/2" W x 9-1/4" H x 9" L
  • ETL listed - damp location
  • Etched Clear glass
  • Minka Lavery® Europa collection
  • Requires three 100W medium base bulbs
  • Reversible

Minka Europa Bath 9 in. 100 W 3-Light Medium Bracket

M5763256084

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Europa Bath
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched;Clear
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
25-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS