Abbott Place 60 W 2-Light Candelabra Sconce in Oak Patina

Part #M5200290  |  Item #4338514  |  Manufacturer Part #5200-290

$82.86 EACH

Color/Finish: Classic Oak Patina

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Minka Lavery® Abbott Place collection
  • Classic Oak Patina
  • Beige fabric shade
  • Requires two 60W candelabra base bulbs
  • Dimensions: 12" W x 11-1/2" H x 4" L
  • ETL listed - damp location
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Abbott Place

Color Finish: Classic Oak Patina

Color Finish Category: Browns

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Fabric

Number Of Lights: 2

Sconce Type: Wall Washer

UL Listed: No

Watts: 60

Width: 12 in