100 W 2-Light Vanity in Brushed Nickel
Agilis™ 100 W 2-Light Vanity in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel
- Requires two 100W medium base bulbs
- Lamina Blanca glass/shade
- Reversible
- UL listed - damp location
- Dimensions: 21" W x 8-1/4" H x 8-3/4" L
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Agilis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Lamina Blanca
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in