100 W 3-Light M Vanity in Black
Agilis™ 100 W 3-Light M Vanity in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black
- Lamina Blanca glass
- Minka Lavery® Agilis™ collection
- UL listed - damp location
- Reversible
- Dimensions: 32" W x 8-1/4" H 8-3/4" L
- Requires three 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Agilis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Lamina Blanca
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 32 in