DESCRIPTION

Minka-Aire Simple 1-Light Ceiling Fan Light Kit

MK9787L

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Simple
Color Finish
Silver
Color Finish Category
Silver Tones
Color Temperature
3000
Diameter
5 in
Energy Star Compliant
No
Height
1-1/2 in
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
No
Watts
15

Starting at
Call for Pricing
  • QUANTITY