DESCRIPTION

  • Limited lifetime warranty

Minka-Aire Roto XL 3-Blade Ceiling Fan

MF624

Color Finish

 

SPECIFICATIONS

AMP
0.59
Blade Finish
Silver
Blade Pitch
20°
Blade Span
62 in
CEC Compliant
For Sale in CA
CFM
7567
Collection
Roto XL
Color Finish
Brushed Aluminum
Color Finish Category
Greys
Energy Star Compliant
No
Height
10-1/4 in
Material
Plastic
Material Type
ABS
Number Of Blades
3
UL Listed
No
Watts
70.69

Starting at
Call for Pricing
  • QUANTITY