DESCRIPTION

  • Limited lifetime warranty

Minka-Aire Java 54 in. 3-Blade Ceiling Fan

MF753

Color Finish

 

SPECIFICATIONS

Blade Finish
Kocoa
Blade Pitch
14°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
5480
Collection
Java
Color Finish
Kocoa
Color Finish Category
Browns
Energy Star Compliant
No
Height
14-3/4 in
Material
Plastic
Number Of Blades
3
UL Listed
Yes
Watts
44.7

Starting at
Call for Pricing
  • QUANTITY