DESCRIPTION

  • Limited lifetime warranty

Minka-Aire Aviation 3-Blade Ceiling Fan

MF853SL

Color Finish

 

SPECIFICATIONS

Blade Finish
Silver
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6604
Collection
Aviation
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
12 in
Number Of Blades
3
Watts
25.92

Starting at
Call for Pricing
  • QUANTITY