DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka-Aire Spacesaver 3-Blade Ceiling Fan with Halogen Light

MF510

Color Finish

 

SPECIFICATIONS

Blade Finish
Silver
Blade Pitch
14°
Blade Span
26 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
Collection
Spacesaver
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Glass Type
Etched Opal
Height
11 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Glass, Plastic
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Watts
30

Starting at
Call for Pricing
  • QUANTITY