DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka-Aire Concept™ II 3-Blade Ceiling Fan with Halogen Light

MF574

Color Finish

 

SPECIFICATIONS

AMP
0.48
Blade Finish
Silver
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5699
Collection
Concept™ II
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Opal
Height
12 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
Call for Pricing
  • QUANTITY