• Cart

DESCRIPTION

Minka-Aire Traditional Concept™ 3-Blade Ceiling Fan with Halogen Light

MF593

Color Finish

 

SPECIFICATIONS

AMP
0.431
Blade Finish
Medium Maple
Blade Pitch
14°
Blade Span
44 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
3959
Collection
Traditional Concept™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tinted Opal
Height
11 in
Indoor Outdoor
Outdoor
Lighting Direction
Down Lighting
Lumens
1363
Material
Glass, Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
51.54

Starting at
$339.95
EACH
  • QUANTITY