3-Light Ceiling Fan Light Kit in White

This product has been replaced by

Minka Aire White 40 W 3 Light Candelabra E-12
Minka Aire 40 W 3 Light Candelabra E-12 in White
Manufacturer Part #K9515L-1
You last purchased this on
 
Minka Aire

3-Light Ceiling Fan Light Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Minka Aire White 40 W 3 Light Candelabra E-12
Minka Aire 40 W 3 Light Candelabra E-12 in White
Manufacturer Part #K9515L-1
Minka Aire

3-Light Ceiling Fan Light Kit in White

  • Fast #
  • Part #MK95151
  • Item #4572528
  • Manufacturer Part #K9515-1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • White
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
2-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
UL Listed:
Yes
Volts:
120V
Watts:
40 W
Width:
12-1/4 in