DESCRIPTION

Minka-Aire Sunseeker 60 in. 5-Blade Ceiling Fan

MF532

Color Finish

 

SPECIFICATIONS

AMP
0.56
Blade Finish
Driftwood
Blade Pitch
14°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6783
Collection
Sunseeker
Color Finish
Driftwood
Color Finish Category
Browns
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
16-1/2 in
Material
Plastic
Number Of Blades
5
UL Listed
Yes
Watts
64.3

Starting at
Call for Pricing
  • QUANTITY