• Cart

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

Minka-Aire Timeless 5-Blade Ceiling Fan

MF614

Color Finish

 

SPECIFICATIONS

AMP
0.59
Blade Finish
Dark Maple
Blade Pitch
14°
Blade Span
54 in
CEC Compliant
For Sale in CA
CFM
6257
Collection
Timeless
Color Finish
Dark Brushed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
16-1/2 in
Material
Plywood
Number Of Blades
5
UL Listed
Yes
Watts
69.27

Starting at
$206.91
EACH
  • QUANTITY