DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

Minka-Aire Kola 5-Blade Ceiling Fan

MF688

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6002
Collection
Kola
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
15-1/2 in
Number Of Blades
5
Watts
72.1

Starting at
Call for Pricing
  • QUANTITY