DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka-Aire Delano® II 5-Blade Ceiling Fan with Halogen Light

MF711

Color Finish

 

SPECIFICATIONS

AMP
0.58
Blade Finish
Silver
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5634
Collection
Delano® II
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
White Frosted
Height
11 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Material
Plywood
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
72

Starting at
Call for Pricing
  • QUANTITY