DESCRIPTION

  • Limited lifetime warranty

Minka-Aire Hilo 5-Blade Ceiling Fan with Light

MF470

Color Finish

 

SPECIFICATIONS

AMP
0.54
Blade Finish
White/Medium Maple
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4828
Collection
Hilo
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White
Height
16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
3
UL Listed
No
Watts
40

Starting at
Call for Pricing
  • QUANTITY