DESCRIPTION

Minka-Aire 50W 1-Light Ceiling Fan Light Kit

MK9374L

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Glass Type
Etched
Height
5-1/4 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
No
Watts
50
Width
10-1/2 in

Starting at
$49.42
EACH
  • QUANTITY

DOCUMENTS