• Cart

DESCRIPTION

Minka-Aire Concept™ I 52.42W 3-Blade LED Ceiling Fan with 52 in. Blade Span

MF476L

Color Finish

 

SPECIFICATIONS

AMP
0.439
Blade Finish
Taupe
Blade Pitch
14°
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5389
Collection
Concept™ I
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Pietra
Height
20-1/2 in
Indoor Outdoor
Outdoor
Lighting Direction
Down Lighting
Lumens
1363
Material
Glass, Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
52.42

Starting at
$339.95
EACH
  • QUANTITY