• Cart

DESCRIPTION

Minka-Aire Roto 52 in. 3-Blade Ceiling Fan

MF524

Color Finish

 

SPECIFICATIONS

AMP
0.44
Blade Finish
Distressed Koa
Blade Pitch
22°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5816
Collection
Roto
Color Finish
Distressed Koa
Color Finish Category
Browns
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-1/4 in
Material
Plastic
Number Of Blades
3
UL Listed
No
Watts
51.3

Starting at
$189.95
EACH
  • QUANTITY