DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka-Aire Mojo II 52 in. 4-Blade Ceiling Fan

MF533

Color Finish

 

SPECIFICATIONS

AMP
0.53
Blade Finish
Medium Maple/Dark Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Incandescent
CEC Compliant
For Sale in CA
CFM
5138
Collection
Mojo II
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Frosted White
Height
13-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Plywood
Number Of Blades
4
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
63

Starting at
$149.96
EACH
  • QUANTITY