This product requires certification to purchase.

52 in. 3-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Oil Rubbed Bronze

Minka Aire

52 in. 3-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF787LORB
  • Item #11759157
  • Manufacturer Part #F787L-ORB
3.1 out of 5 Customer Rating
Brand image
Minka Aire

52 in. 3-Blade Indoor/Outdoor Integrated LED Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF787LORB
  • Item #11759157
  • Manufacturer Part #F787L-ORB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from plastic, polycarbonate, and steel
  • Comes with polycarbonate shade
  • Fan is controllable by a remote (included)
  • Can be installed on vaulted ceilings
  • Fixture includes 6" downrod(s)
  • Capable of being dimmed
  • ETL for wet locations
  • Energy Star certified
  • Title 20 compliant
  • Covered by Minka Aire's 1 year manufacturer warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
14°
Blade Span
52 in
CFM
6231 ft3/min
Height
13-3/4 in
Length
52 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Maple
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Color Temperature
3000
Control Type
Remote
Light Bulb Base Type
Integrated
Lighting Style
Contemporary
Material
Plastic, Thermoplastic, Steel
Material Type
Polycarbonate
Number of Blades
3
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.37
Fan Speeds
6
Lumens
999
Number Of Hours
25000 hr
RPM
171
Volts
120V
Watts
20 W
Warranty & Product Information
Energy Star Compliant
Yes
Type
MF787LORB
UPC
706411072727