54 in. 3-Blade Ceiling Fan
54 in. 3-Blade Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
Specifications
- Blade Pitch:
- 5°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6093.41 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Diameter:
- 54 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Number of Blades:
- 3
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Yes