DESCRIPTION

Minka-Aire Symbio 56 in. 4-Blade Ceiling Fan

MF828

Color Finish

 

SPECIFICATIONS

AMP
0.46
Blade Finish
Silver
Blade Pitch
15°
Blade Span
56 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
6363
Collection
Symbio
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
17-3/4 in
Lighting Direction
Down Lighting
Material
Glass, Plastic
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Watts
32.11

Starting at
Call for Pricing
  • QUANTITY