DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka-Aire Gyro™ 6-Blade Ceiling Fan with Halogen Light

MF402

Color Finish

 

SPECIFICATIONS

AMP
0.85
Blade Finish
Brushed Nickel Wet
Blade Pitch
20°
Blade Span
42 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5050
Collection
Gyro™
Color Finish
Brushed Nickel Wet
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Frosted
Height
18-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Lighting Direction
Down Lighting
Material
Plastic
Material Type
ABS
Number Of Blades
6
Number Of Lights
1
UL Listed
Yes
Watts
102

Starting at
Call for Pricing
  • QUANTITY