60W 3-Light Candelabra E-12 Base Custom Light Kit in Driftwood

This product has been replaced by

Minka Aire Driftwood 60 W 3 Light Candelabra E-12
Minka Aire 60 W 3 Light Candelabra E-12 in Driftwood
Manufacturer Part #K9659L-DRF
You last purchased this on
 
Minka Aire

60W 3-Light Candelabra E-12 Base Custom Light Kit in Driftwood

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Minka Aire Driftwood 60 W 3 Light Candelabra E-12
Minka Aire 60 W 3 Light Candelabra E-12 in Driftwood
Manufacturer Part #K9659L-DRF
Minka Aire

60W 3-Light Candelabra E-12 Base Custom Light Kit in Driftwood

  • Fast #
  • Part #MK9659DRF
  • Item #4809617
  • Manufacturer Part #K9659-DRF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Driftwood Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Driftwood
  • Requires Certification

Specifications

Brand Model Compatibility:
Minka-Aire F659 Classica Fan
CEC Compliant:
For Sale in CA
Color Finish Category:
Browns
Color Finish Name:
Driftwood
Energy Star Compliant:
No
Height:
3-1/2 in
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Number of Lights:
3
UL Listed:
No
Watts:
60 W