DESCRIPTION

Minka-Aire Concept™ I 61W 3-Blade Ceiling Fan with 52 in. Blade Span

MF517L

Color Finish

 

SPECIFICATIONS

AMP
0.32, 0.49, 0.51
Blade Finish
Silver
Blade Pitch
14°
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
6028
Collection
Concept™ I
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Fan Speeds
3
Glass Type
Tinted Opal
Height
17-1/2 in
Lighting Direction
Down Lighting
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
61

Starting at
$339.95
EACH
  • QUANTITY