65 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal
65 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal
Product Details
Product Details
- Includes: (1) 6" down rod
- Includes: Remote control (RC1000)
- Includes: 20 Watt LED Integrated Light (3 Year Warranty)
- ETL Rated for Dry Locations
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Coal Black
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Legacy Brass, Coal
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-13/16 in
- Length:
- 65 in
- Number of Blades:
- 6
- Proposition 65:
- WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Type:
- MF762LLBRCL
- UPC:
- 706411071805
- Volts:
- 120V
- Width:
- 65 in