DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka-Aire Slipstream XXL 84 in. 8-Blade Ceiling Fan

MF889

Color Finish

 

SPECIFICATIONS

AMP
0.35
Blade Finish
Brushed Nickel Wet
Blade Pitch
14°
Blade Span
84 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
11022
Collection
Slipstream XXL
Color Finish
Brushed Nickel Wet
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
16 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
8
Number Of Lights
1
UL Listed
No
Watts
27

Starting at
Call for Pricing
  • QUANTITY