This product requires certification to purchase.

96 in. 9-Blade Indoor Ceiling Fan in Coal

Minka Aire

96 in. 9-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF88796CL
  • Item #11759173
  • Manufacturer Part #F887-96-CL
4.9 out of 5 Customer Rating
Brand image
Minka Aire

96 in. 9-Blade Indoor Ceiling Fan in Coal

  • Fast #
  • Part #MF88796CL
  • Item #11759173
  • Manufacturer Part #F887-96-CL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Xtreme Coal Ceiling Fan
  • 9-Blades 96" Sweep
  • 4 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 8905
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
Blade Span
96 in
Height
13-1/2 in
Characteristics & Features
Ceiling Fan Blade Finish
Coal
Color Finish Category
Blacks
Color Finish Name
Coal
Control Type
Mobile Application
Lighting Style
Modern
Number of Blades
9
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Fan Speeds
6
Volts
120V
Warranty & Product Information
Energy Star Compliant
No
Type
MF88796CL
UPC
706411072703