27.6W 4-Blade Ceiling Fan with 56 in. Blade Span and 3-Light in Brushed Nickel
Alva 27.6W 4-Blade Ceiling Fan with 56 in. Blade Span and 3-Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-Blades 56" Sweep
- 14 Degree Blade Pitch
- Alva Brushed Nickel Ceiling Fan with LED Light
- Hand Held Remote Control System (Incl.)
- 1100 Delivered Lumens Output
- Maximum CFM 7045
- Uses 3-6W LED Medium Base Ferro Bulb (Incl.)
- 6" Downrod
- Limited lifetime warranty
Specifications
- AMP:
- 0.409
- Blade Pitch:
- 14°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6930 ft3/min
- Ceiling Fan Blade Finish:
- Seashore Grey
- Collection:
- Alva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1586
- Material:
- Solid Wood
- Number of Blades:
- 4
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 27.6 W